Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172623

Global Industrial Corrugated Self-Seal CD Mailers, 5-3/4"L x 5-1/16"W x 1-3/4"H, White, 200/Pack

Product Description
Package and ship CDs easily with these Self-Seal CD Mailers.

Features:
  • One piece die cut cartons fold together in seconds
  • Seal mailers by peeling backing off of adhesive strip and pressing closed
  • Mailers feature a pull tab for opening
  • Designed to ship CDs in jewel cases
  • Manufactured from E/ECT-32 white corrugated
  • Disc capacity: 4 CDs


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3 units - 5 units
189.95Save $10.00 (5%)
Buy 6+ units
179.95Save $20.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length5-3/4 in
Inside Width5-1/16 in
Inside Height1-3/4 in
Weight65 lbs

Product Details

TypeCD/DVD Mailers
ColorWhite
For Use WithCD
Strength200#/ECT-32
RecyclableYes
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity200
Manufacturers Part NumberB3172623
BrandGlobal Industrial