Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cortech USA

Model # :WBM1372391

MPN #: C452575P

Cortech USA - C452575P - Standard Correctional Tech Mattress Blue - 4.5" x 25" x 75" - with Pillows

Product Description
Cortech USA C452575P, Standard Correc. l Mattress Blue, 4.5 x 25 x 75, W/Integrated Pillows

The Original Sealed Seam Mattress- 100% sealed seams, Integrated Pillow(s), High performance cover will not crack, Meets all Federal flammability requirements, Locks out bed bugs and bodily fluids, Custom sizes available, Clean with bleach solution or hospital-grade disinfectants

Features:

  • The Original Sealed Seam Mattress- 100% sealed seams
  • Integrated Pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item.


PRICE
$249.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width25 in
Height4-1/2 in

Product Details

TypeCorrectional Mattress
DescriptionStandard Correctional Tech Mattress
ColorBlue
Manufacturers Part NumberC452575P
BrandCortech USA