Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB985080

MPN #: 15076

Drive Medical 15076 Quick 'N Easy Comfort Mattress, 80"L X 36"W X 6"H

Product Description
The Quick 'N Easy Comfort Mattress offers the utmost in comfort, safety and convenience. Its inner core is encased in fire retardant barrier, meeting regulation 16 CFR 1633. A non-slip bottom and 4 corner straps keep the mattress securely in place. Two carry handles on the side make lifting and placement easier.

Features and Benefits:
  • Durable high quality latex free polyurethane foam mattress for utmost comfort and support
  • Non-slip bottom and 4 corner straps keep the mattress securely in place
  • Two side carry handles make lifting and placement easier
  • Compression technology creates a 14" x 14" x 37.5" box footprint creating convenience for transport and delivery
  • Removable Nylon cover is fluid resistant, low shear and vapor permeable helping protect the skin from friction and moisture
  • Meets flammability standard CFR 1632 and CFR 1633
  • Dimensions: 80"L x 36"W x 6"H
  • Weight Capacity: 275 lbs
  • Warranty: 1 Year Limited


PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height6 in
Weight Capacity275 lbs

Product Details

TypeMedical Mattress
MaterialFoam
DescriptionQuick 'N Easy Comfort Mattress
ColorBlue
Manufacturers Part Number15076
BrandDrive Medical
AllergyLatex Free