Cortech® USA Jail Safe Mop Bucket with Mesh Wringer, 26 Qt. Capacity, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Clear jail-safe 26 quart flame resistant poly resin mop bucket with mesh wringer and 4 non-marking casters. The clear construction of the mop bucket will make it easier to detect contraband that could be hidden in the mop bucket. This product is ideal for high security facilities and to help prevent contraband from being concealed and moved around the facility.
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.5 lbs |
Product Details
| Type | Mop Bucket |
| Material | Poly Resin |
| Package Quantity | 1 |
| Description | Jail Safe Mop Bucket |
| Color | Clear |
| Manufacturers Part Number | ARMBCLRJAIL |
| Bucket Capacity | 26 qt |
| Wringer Capacity | Plastic oz |
| Brand | Cortech USA |