Durable Material: Sturdy construction made from corrosion resistant polypropylene.Scuff Resistant: Non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces.Color-Coded Versatility: Dedicate six assorted color designed for specific areas and chemicals.
Sparta Mop Bucket, 35 qt Bucket Capacity, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Mop Bucket |
| Capacity | 8-3/4 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mop Bucket |
| Color | Black |
| Bucket Capacity | 35 qt |
| Brand | Sparta |
Related Products
Isle Pole-Mounted Water Bucket, 4-Pack Pole-mounted water bucket has a 2-gallon capacity. Easily mounts to posts or poles with a column size of 2" or larger. Its unique shape keeps squeegee out of sediment at bottom. Durable high-density polyethylene and can be easily cleaned. Plastic is approximately 1/8" thick, made from 50% post-consumer recycled content. Made in USA.
Designed for convenience and durability, the Libman Bucket Trolley makes transporting your Spin Mop Bucket and other Household Buckets a breeze. With four premium, smooth-rolling wheels, your buckets will glide across floors quickly and easily, eliminating the strain of heavy lifting. Whether you are managing a quick clean up or a deep house refresh, the Libman Bucket Trolley is your go-to solution for convenience and reliability. Features: Specially designed to fit the Libman Tornado, Lightning and High Power Pro-Grade Spin Mops 1-inch cavity to hold buckets firmly in place, minimizing ...
Globe Scientific Ice Buckets and Ice Trays are manufactured from polyurethane foam for excellent insulating properties and good chemical resistance. These are suitable for use with liquid nitrogen, dry ice, wet ice, and salt solutions. Lids included with ice buckets and select ice trays limit evaporation for extended chilling. Molded handles provide a secure grip for easy transport.
Clean up quicker with a high-quality, ultra-absorbent mop head. Cut-end design minimizes snags. Heavy-duty headband ensures secure attachment to handle. For use with clamp-style mop handles and wringer bucket (sold separately). Soft enough to clean delicate floors, yet durable enough to harsh chemicals and stains. Great for use in industrial settings, including restrooms, hallways, offices, lobby areas, kitchens and dining areas.
O-Cedar Commercial #12 Cotton Deck Mop 48" Metal Handle 6/Case - 6502-6 Yarn made from 100% post industrial waste making it completely biodegradable. 4-ply yarn is securely tied to handle; provides long service. Ideal for infrequent users, such as small stores, offices and garages. 48" L x 7/8" dia. metal handle.