Cotton Cover For Floor Mop - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Cotton cover for floor mop which is used on the MR-100 steam cleaner. Sold in package quantity.
PRICE
$11.60 Sold in packages of 2 / $5.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 4 in |
| Height | 0.25 in |
Product Details
| Material | Cotton |
| Package Quantity | 2 |
| Description | Cotton Cover for Floor Mop |
| Color | White |
| Manufacturers Part Number | COVER2 |
| Brand | Vapamore |