EDIC Circuit Sensor for Dual Cord Machines with 2 Wall Outlets - 989CS
Write a Review
|
Questions & Answers (0)
Product Description
EDIC's portable circuit sensorsallow you to look for separate circuits BEFORE you plug in helping you prevent tripped breakers and blown fuses that cause costly downtime. The 989CS circuit sensor is equipped with a standard male plug on both sides to work with machines with standard plugs.
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Description | Circuit Sensor - 2 Wall Outlets |
| Color | Black |
| Manufacturers Part Number | 989CS |
| For Use With | Galaxy 2000/Galaxy Pro Extractor Requiring 2 Cords |
| Brand | EDIC |
Warranty
| Warranty | 30 days |