Cotton Balls
Availability
Free Shipping
Brand
Size
Sterile
Package Quantity
Length
Material
Color
Price
Related Products
With SureSeal™ Bags, samples can be easily collected by removing the tear strip above the wire closure and pulling on the two external grip tabs to open the mouth of the bag to the desired level. Using the grip tabs ensures sterility and eliminates the risk of contamination from finger contact. Then, introduce the sample into the bag, flip or fold the bag three times, bend the wires and your sample is secure inside the airtight and moisture sealed bag. SureSeal™ bags are made of virgin polyethylene for excellent clarity and strength. They meet USDA, EPA and FDA standards and are ...
Features: Effective first aid antiseptic cleans minor cuts, scrapes and burns while helping to reduce the risk of infection Can be used in small amounts on affected areas one to three times daily Once alcohol dries, wounds may be covered with sterile bandages
Features: Polypropylene 95 kPa specimen container with continuous, threaded screw-on lid for a tight seal Works with pneumatic tubing systems while meeting DOT requirements Graduationed in both ounces and milliliters Patient ID label
Medline® Click N Close Pneumatic Tube System Specimen Container with Sterile Path, 100mL, 400/Case Features: The tamper-evident band breaks when seal is broken A secure closure is accomplished with a natural motion, and an audible "click" ensures a tight and secure fit verified by a visual "bar" alignment Graduations in both ounces and milliliters Patient ID label Leak-proof Pneumatic tube safe with 95 kPa specifications
Strong, absorbent table paper helps protect exam tables from dirt and moisture while offering comfort and protection for patients. The crepe finish is soft, quiet and absorbent. Crepe is also more textured which will helps prevent it from sliding on surfaces. Deluxe grade features a heavier basis weight paper. All rolls are mechanically metered for exact length, and individually poly bagged for cleanliness during shipment and storage.