Medline MDS202075 Sterile Tongue Depressors, Wood, 6" Length, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
High-quality wood is smooth and splinter-free. Sterile and individually wrapped. Useful for spreading ointments and for stirring and mixing medications. Sold in box of 100 depressors.
PRICE
$9.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Type | Tongue Depressors |
| Material | Wood |
| Latex Free | Yes |
| Sterile | Yes |
| Package Quantity | 100 |
| Description | Sterile Tongue Depressors |
| Color | Natural |
| Manufacturers Part Number | MDS202075 |
| Brand | Medline |