Medline MDS202105 Sterile Cotton Tipped Applicators, 3" Length, Box of 200
Write a Review
|
Questions & Answers (0)
Product Description
Sterile, cotton-tipped applicators make it easy to meet medical and diagnostic needs. Shaft is made of wood. Latex Free. Box of 200.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
Product Details
| Latex Free | Yes |
| Material | Wood |
| Sterile | Yes |
| Package Quantity | 200 |
| Description | 3" Sterile Cotton Tipped Applicators |
| Color | White |
| Manufacturers Part Number | MDS202105 |
| Brand | Medline |