First Aid Only Non-Sterile Cotton Tipped Applicators, 3" Wood Shaft, 100/vial
Write a Review
|
Questions & Answers (0)
Product Description
Cotton tipped swabs are ideal for cleansing, for removal of debris, and for applying topical medications. Applicator features a soft cotton tip that is absorbent and will not lint. The swabs are available in an easy to handle vial so that it is small enough to be stored anymore. These general-purpose applicators also feature a splinter-free, tasteless, and odorless wooden shaft.
PRICE
$7.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
Product Details
| Material | Wood |
| Sterile | No |
| Package Quantity | 100 |
| Description | 3" Cotton-Tip Applicator |
| Closure | No |
| Brand | First Aid Only |