Features:
- Soft, unpolished natural cotton easily forms tight, strong knots
- Cotton Twine is able to absorb to high amounts of water
- Great for bundling papers, tying packages, gardening and handyman tasks
Model # :WBB1645716
Weights & Dimensions
| Length | 4200 ft |
| Weight | 3 lbs |
| Tensile Strength | 30 |
Product Details
| Material | Cotton |
| Package Quantity | 1 |
| Description | 12-Ply |
| Color | White |
| Manufacturers Part Number | B1645716 |
| Brand | Global Industrial |
| Recyclable | No |