Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645684

Global Industrial™ Sisal Twine, 3 Ply, 970'L, 460 Lbs. Tensile Strength, Natural

Product Description

The sisal twine has natural fibers that grip firm and provide exceptional knot strength. The smooth, strong, moisture-resistant twine will not cut the edges of boxes. It is great for corrugated cartons, newspapers, hides, lath and lumber. Environmentally friendly.

PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
40.95
Buy 3 units - 5 units
38.95Save $2.00 (5%)
Buy 6+ units
37.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length970 ft
Weight9 lbs
Tensile Strength360

Product Details

MaterialSisal
Package Quantity1
Description3-Ply
ColorBrown
Manufacturers Part NumberB1645684
BrandGlobal Industrial
RecyclableNo