Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3218053

MPN #: S-CB-62-DDC

Vestil™ Counter Balanced Drum Lifter, Dual Grip, 62" Lift, 1000 lb. Capacity

Product Description
Ideal for confined areas, placing drums in cabinets, loading and unloading drums on/off pallets and scales. Transport 30 and 55 gallon steel, plastic, or fiber drums with ease. Two (2) 12V DC (lead acid batteries) drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/ lower controls, proprietary safety-enhancing emergency reverse function, and horn.

Features:
  • Walk behind unit for complete control
  • Transport a variety of drum styles
  • Emergency reverse belly switch instantly reverses direction
  • Ability to raise to high levels of workspace


PRICE
$14,174.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width33 in
Height78 in
Raised Height62 in
Weight Capacity1000 lbs
Weight1807 lbs
Wheel Diameter6-1/4 Front / 10 Rear in

Product Details

Battery TypeLead Acid
Assembly RequiredNo
Wheel MaterialPoly-On-Steel
TypeDrum Lifter
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorYellow/Black
MaterialSteel
Manufacturers Part NumberS-CB-62-DDC
BrandVestil

Warranty

Warranty1 Year