Lift and transport loads from delivery trucks to docks, or use to inventory items on storage systems. Easy to operate, steel construction. Units roll smoothly on 6" x 2" Polyurethane rear wheels with 4" Polyurethane front wheels. Includes Floor Locks that keeps the unit in place. Located on the handle are two rollers to ease loading into delivery trucks. The platform lifts approximately 1" per winch rotation.
Vestil Steel Construction Lite Load Lift LLW-202058-FWFL - Winch Operation with Floor Locks
|
Questions & Answers (0)
Product Description
PRICE
$1,155.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/8 in |
| Width | 20-1/16 in |
| Height | 66-11/16 in |
| Lowered Height | 3-1/8 in |
| Raised Height | 58 in |
| Weight Capacity | 500 lbs |
| Weight | 107 lbs |
| Platform Length | 20 in |
| Front Wheel Diameter | 3 in |
| Platform Width | 20 in |
| Rear Wheel Diameter | 6 in |
| Platform Dimensions | 20 x 20 in |
| Load Center | 10 in |
Product Details
| Assembly Required | No |
| Lock Type | Floor Lock |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LLW-202058-FWFL |
| Number of Wheels | 4 |
| Brand | Vestil |
| Wheel Material | Polyurethane/Semi-Steel |
| Type | Winch Operated Lift Truck |
| Color | Blue |
| Lift Type | Hand Winch |
| Caster Type | (4) Rigid |
Warranty
| Warranty | 90 days |