Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695428BL

Global Industrial™ Countertop Fold-Out Computer Cabinet, Blue

Product Description
Countertop Fold Out Computer Security Cabinet - Metal / Blue

This Desk/Counter top Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12"W x 11"D x 16 1/4"H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2"W x 11 1/8"D work surface is revealed with ample space for a keyboard (up to 2 1/2" max height) and writing surface. The monitor interior dimensions are 24 3/8"W x 10 1/4"D x 19 1/2"H and can fit monitors up to 24". Also featured are both left and right retractable 10"W x 7 3/4"D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8"W x 9"H x 21"D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22"W x 8 1/2"H. Optional accessories include up to 2 cooling fans (for the top and CPU sections), as well as a dual-sided power outlet. All locks are keyed alike for convenience. Easy assembly.

Dimensions:
Each storage cubby interior - 12"W x 11"D x 16 1/4"H
Monitor interior - 24 3/8"W x 10 1/4"D x 19 1/2"H
Mouse tray - 10"W x 7 3/4"D
Cabinet interior - 24 3/8"W x 9"H x 21"D
Whole cabinet - 24 1/2"W x 22 1/2"D x 29 3/4"H

PRICE
$605.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth22-1/2 in
Height29-3/4 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredYes
TypeComputer Cabinet
ColorBlue
Battery PoweredNo
Enclosure TypeDisplay & CPU
Mounting LocationCountertop
Display ScreenLCD Monitors
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number695428BL
LockableYes
BrandGlobal Industrial