COUNTERCHILL SERIES-BLAST CHILLER/ FREEZER To meet the growing demands for compact, professional equipment, Beverage-Air has created the CounterChill, the blast chiller and freezer that you can use to chill and freeze both cooked and uncooked food. CABINET CONSTRUCTION Monoblock construction with internal finish constructed of AISI-304, 18/10 and external finishing of Scotch-Brite satinated AISI-304, 18/10 stainless steel. Insulation is CFC and HCFC-free, high density foamed polyurethane. Cabinet features a core temperature probe to insert in the food. Slot-in type shelve supports made of stainless steel, are easily adjustable without any tools to foster cleaning. Unit comes standard with 3 shelve supports to accommodate 3 pans (13" x 21"). Shelve supports are adjustable in 1.5" - 3" centers. Pans are not included. REFRIGERATION Ecological refrigerant R404A used. The evaporator with high ventilation ensures that the cooling system works with unbeatable efficiency. Manual defrost device works based on condensation evaporation system that does not require power, saving electric energy. ELECTRICAL Climatic class ST (ambient temperature + 38°C /100°F). Power supply 115/120V/1phase/60 Hz.
Beverage Air® CF031AG Counterchill Mini Blast Chiller/Freezer, 22.05"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12,185.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 27-1/2 in |
| Height | 20-1/2 in |
| Weight | 104 lbs |
Product Details
| Cabinet Color Family | SIlver |
| Door Type | Swing |
| Refrigerant | R-404A |
| Adjustable Shelf | Yes |
| Defrost Type | Manual |
| Material | Stainless Steel |
| Number of Shelves | 2 |
| Manufacturers Part Number | CF031AG |
| Brand | Beverage-Air |
| Type | Blast Chiller/Freezer |
| Shelf Type | Wire |
| Color | Silver |
| Amperage | 9.9 A |
| Series | CG |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Capacity | 4.13 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Pan Capacity | 3 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |