Countertop Sign Holder 3"L - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! 3" L.
PRICE
$55.00 Sold in packages of 100 / $0.55 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3/4 in |
Product Details
| Style | Adhesive |
| Material | PP |
| Package Quantity | 100 |
| Description | Countertop Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 773-3 |
| Brand | Clip Strip Corp. |