Grip-Tite Flexi Sign Holders, 6" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip flat surface sign systems are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! For vertical mounting of signs on uprights or fixtures, If accidentally bumped flexes back to original position, Self adhesive tape on wide base, Accepts sign stock to .060" thick, Clear PVC, 6" Long x 1" Wide (base) x 3/4" High.
PRICE
$181.00 Sold in packages of 100 / $1.81 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 3/4 in |
Product Details
| Style | Adhesive |
| Material | PVC |
| Package Quantity | 100 |
| Description | Grip-Tite Flexi Sign Holders |
| Color | Clear |
| Manufacturers Part Number | EG-20-6 |
| Brand | Clip Strip Corp. |