Easel Back Counter Sign Holder, 11"W X 14"H - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Reusable quick change sign holder, Clear rigid plastic protects sign, White easel back for solid support, Ships flat set up is a breeze, 11" W x 14" H.
PRICE
$154.00 Sold in packages of 25 / $6.16 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 14 in |
Product Details
| Material | Card And PVC |
| Package Quantity | 25 |
| Description | Easel Back Counter Sign Holder |
| Color | White |
| Manufacturers Part Number | EBC-1114 |
| Brand | Clip Strip Corp. |