- 3/8" NPTF High Flow Coupler, Female
BVA Hydraulic Coupler High Flow Female Side, 3/8"-18 NPTF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Coupling Size | 3/8"-18 |
Product Details
| Port Type | NPTF |
| Package Quantity | 1 |
| Manufacturers Part Number | CH38F |
| Max PSI | 10000 psi |
| Coupler Type | High Flow |
| Brand | BVA Hydraulics |
Related Products
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
BVA HL2002 Low Profile Cylinder is 20 tons 1.75 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
BVA HL3002 Low Profile Cylinder is 30 tons 2.44 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
Internal plunger threads Rod wiper seals out dirt and contamination High strength steel construction from gun drilled solid bar High flow 3/8" NPTF couplers Collar thread protectors One piece high grade alloy bearing for side load protection and long life Polyurethane cup seal provides for optimum performance Industrial hard chrome plated ram helps prevent rust and corrosion Solid steel cylinder body Ideal for pushing and pulling Maximum working pressure: 10,000psi/ 700 bar
BVA HL1001 Low Profile Cylinder is 10 tons 1.5 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...