- 3/8" NPTF Regular Speed Coupler Set
BVA Hydraulic Coupler Regular Flow Set 3/8"-18 NPTF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Coupling Size | 3/8"-18 |
Product Details
| Port Type | NPTF |
| Package Quantity | 1 |
| Manufacturers Part Number | CR38 |
| Max PSI | 10000 psi |
| Coupler Type | Regular Flow |
| Brand | BVA Hydraulics |
Related Products
Poppet Coupler - for general hydraulic purpose or industrial; style S71-4P for agricultural, construction, and industrial applications. Features Used in agriculture, construction, forestry & transportation For Use In Agricultural, construction & industrial applications Construction Steel Product Features RoHS Compliant plated surfaces (silver in appearance)
Minimum leak risk Ideal for pulling and pushing applications Heavy duty compression spring Dual wipers help prevent contamination Collar thread protector High flow coupler with dust cap XT cylinders do not come with plunger internal threads
BVA HD1010"10" ton, "10" stroke double acting cylinders are built to last under some of the most extreme conditions of job site uses. Collar threads, plunger threads and base mounting holes for easy fixturing. Cylinders feature a one piece high grade alloy bearing for side load protection , and the removable hardened saddles protect plunger operation. A built in safety valve prevents accidental over pressurization. The CH38F couplers are included on all cylinder models, and the rod wiper reduces contamination, extending cylinder life. The maximum working pressure is 10,000 psi, (700 bar). ...
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 6400 O-Ring straight thread style connector for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel
ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that ...