Cambro® Cover For 2 & 4 Qt. Containers, 7-1/4"L x 7-1/4"W, Kelly Green - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cover, for 2 and 4 qt. containers, Kelly green polyethylene, NSF
PRICE
$20.94 Sold in packages of 6 / $3.49 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7-1/2 in |
| Height | 2/3 in |
Product Details
| Capacity | 2 & 4 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | SFC2452 |
| Brand | Cambro |