Cambro® Camwear Cover For 12, 18, 22 Qt. Round Storage Container, 6-1/16" Dia., Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Cover, for 12, 18 and 22 qt. round storage container, clear, polycarbonate, NSF
PRICE
$138.00 Sold in packages of 12 / $11.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Width | 6-1/16 in |
| Height | 3/4 in |
Product Details
| Capacity | 12 & 18 & 22 Qt. |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | RFSCWC12135 |
| Brand | Cambro |