Cambro® Round Storage Container, 6-1/16" Dia. x 5"H, Clear - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Round Storage Container, 1 qt., withstands temperature of -40 to 210 F, stain resistant, molded-in handle, durable polycarbonate construction, (covers sold separately), clear, NSF
PRICE
$70.80 Sold in packages of 12 / $5.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Width | 6-1/16 in |
| Height | 5 in |
Product Details
| Type | Round |
| Capacity | 1 Qt. |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | RFSCW1135 |
| Brand | Cambro |