WPPO Premium Cover Karma 32
Write a Review
|
Questions & Answers (0)
Product Description
A water proof and breathable cover for your pizza oven. This cover uses materials that you would find in outdoor clothing for situations that moisture evaporation is required. It solves the problem typically seen in a regular PVC cover, it stops mold and mildew from forming inside of the cover. Fits the Karma series ovens and is built to last!
PRICE
$139.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 |
| Width | 34 in |
| Height | 44 in |
Product Details
| Material | Fabric |
| Description | Premium Cover Karma 32 |
| Color | Black |
| Manufacturers Part Number | WKAC-K02S |
| Shape | Rectangle |
| Brand | WPPO |