If you're looking for a space-saving shaper for your shop, the JET® JWS-20CS Shaper is what you need. This compact powerhouse features an 8,000 and 10,000 RPM reversing 1-1/2HP motor. The sleek 18"(L) X 20"(W) precision-ground cast iron table provides a durable work area for various projects. Safe, easy cutter set up is assisted by a positive detent spindle lock. The independent left and right fences feature micro-adjustment, and a built in 4" dust port. When add the new JET® JWS-20CS Shaper in your shop today, you'll know why JET® products are "Built Better to Build Better. Features: ...
The new model JWS-25X Shaper features a powerful 3HP motor with magnetic controls. The large 25"x 25-1/2" precision ground cast iron table provides plenty of support. Safe, easy cutter set up is assisted by a positive detent spindle lock. The independently adjustable left and right fence has a built in 4" dust port. Features: Two-speeds let you select the best speed and torque for different cutter diameters Independently adjustable left and right fences, standard with a micro adjust control for precise positioning Large 25" X 25-1/2" precision ground cast iron table provides a durable ...
Unleash the full potential of your JET® Wood Spindle Shaper JWS-CS20 with the 7-inch extension table! Experience the freedom of an expanded work area, precise maneuverability, and enhanced safety. Take on a wider range of woodworking projects with ease and streamline your workflow like never before. Features: JET® 20" Shaper Extension Table 7" Length