Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB910816

MPN #: 311D

Master Lock® No. 311D Covered Laminated Padlock - Pkg Qty 24

Product Description
Product Features:

  • Outdoor protection against moisture, dirt & grime
  • Black weather resistant thermoplastic shell designed to withstand the elements
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • Hardened steel shackle for superior cut resistance
  • Dual locking levers for added pry resistance
  • 4-pin cylinder for added pick resistance


Best Used For:

  • Residential Gates & Fences
  • Sheds, Workshops & Garages
  • Storage Lockers
  • Tool Chests & Tool Boxes


No Master Key access. Click Here to order this lock with Master Keyed Access.

PRICE
$427.44  Sold in packages of 24 / $17.81 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Weight0.6 lbs
Shackle Diameter3/8 in
Shackle Inside Height1 in
Shackle Inside Width1/2 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorBlack
Series311
Accessory TypeLock
Shackle MaterialHardened Steel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number311D
BrandMaster Lock