Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588836

MPN #: 500KA

Master Lock® No. 500KA Warded Laminated Padlocks - Pkg Qty 12

Product Description
Features
  • 1-3/4" (44mm) wide laminated steel body for superior strength
  • 13/16" (21mm) tall, 9/32" (7mm) diameter steel shackle provides strong cut resistance
  • Single locking lever
  • Warded locking mechanism minimizes jamming from dirt and grime
  • Limited availability of additional keys -contact Master Lock customer care department
Best Used For:
  • Well & Septic Covers
  • Waste Management Equipment
  • Cabinets
  • Fences
PRICE
$147.00  Sold in packages of 12 / $12.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter9/32 in
Shackle Inside Height13/16 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGray
Accessory TypeLock
Shackle MaterialSteel
StyleWarded Locking Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity12
Manufacturers Part Number500KA
BrandMaster Lock