Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WB535850

MPN #: EZ-P-LP-325-HV

Coxreels EZ-P-LP-325-HV 3/8"x25' 300PSI EZ-Coil® Hi-Vis Performance Low Pressure Hose Reel

Product Description
Coxreels EZ-P-LP-325-HV 3/8"x25' 300 PSI EZ-Coil® Safety Series Spring Retractable Hose Reel With High Visibility Hose

COXREELS® P Series "Performance" spring driven hose reels have a long history of dependability and trouble free performance. Their compact space-saving size and heavy duty construction make them highly versatile and virtually indestructible. Time-tested proven components, superior design and craftsmanship have contributed to it's worldwide reputation as the most trusted hose reel.

External fluid path with machined from solid brass 90° full-flow NPT swivel inlet (Zinc plated steel swivel on HP models) Swivel Seals: NITRILE

Sturdy single pedestal reel with space saving design facilitates workplace organization Guide arm adjusts to wall, floor, vehicle & overhead positions Solid one piece, heavy gauge 1/4" steel base & support post for maximum stability 1" solid steel axle & lubricated precision bearings for smooth rotation

Controlled retraction speed up to 80% slower on EZ-Coil® models pawl & zinc plated ratchet. Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Machined from solid brass 90° full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
  • EZ-COIL® EQUIPPED - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.. Coxreels patented safety system that retracts up to 80% slower than conventional reels.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" STEEL BASE - Sturdy single pedestal design with solid one piece steel base and support post, no weld, for maximum stability.
  • MULTI-POSITION GUIDE ARM - Versatile guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.5 in
Width6.5 in
Height14.88 in
Weight28 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length25 ft
Reel Hose Length Capacity25 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesEZ-Coil
Max Temperature158 °F
For Use WithAir, Water
Temperature Range-40 to 158 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberEZ-P-LP-325-HV
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandCoxreels

Warranty

Warranty2 yr