Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB585303

MPN #: C-L350-5016-A

Dual Purpose Electric/Air Spring Rewind Reel: 50' 3/8" I.D. Hose, 300 PSI, Single Receptacle, 16 AWG

Product Description
Powder painted steel construction; 1/4" plate steel support post; solid 1" steel center support shaft; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; 8-position spark-free locking ratchet; multiple mounting positions

PRICE
$959.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width16 in
Height18-5/8 in
Weight79 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

Number of Hoses2
TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesC
Temperature Range-15 to 150 °F
StyleDual Hose Combination
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberC-L350-5016-A
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandCoxreels

Warranty

Warranty2 yr