Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3175650

MPN #: R-05100

Rapidair® Dual Arm Spring Return Hose Reel, 300 PSI, 1/2" ID x 100'L

Product Description
Rapidair® Heavy Duty Hose Reel

Features:
  • Robust Construction: All steel construction, dual-arm mounting with stamped reinforcing ribs, powder coat finish
  • Versatile Mounting: Adjustable guide arm, hose reel can be installed on wall or ceiling
  • 8 Position ratchet gear locks hose when pulled out of the reel
  • Spring return drive automatically rewinds the hose
  • 1/2 in hose x 100 ft.
  • 1/2 in. female NPT inlet and 1/4 in. male NPT hose end
  • Premium quality, Made in Germany rubber air hose, 300 psi


PRICE
$689.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Width11-3/4 in
Height23 in
Weight75 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
For Use WithAir
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberR-05100
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandRapidair

Warranty

Warranty1 yr