Eclipse CP-3006FD2 - Crimper, Parallel Action, AWG 20-18, 16-14, 12-10
Write a Review
|
Questions & Answers (0)
Product Description
Crimper, Parallel Action non-insulated, open barrel non-insulated, open barrel terminals AWG 20-18, 16-14, 12-10.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 in |
Product Details
| Manufacturers Part Number | CP-3006FD2 |
| Handle Material | TPR |
| Material | Medium Carbon Steel |
| Description | Crimper, Parallel Action - non-insulated, open barrel terminals |
| Brand | Eclipse |