Features: Bow saw frame developed according to the scientific ERGO™ process Designed for demanding applications and tough environments Lightweight tubing, 24" - 750 g, for easy handling Innovative tensioning mechanism for high blade tension (up to 120 kp) and straight cutting 51 supplied with peg tooth blade for dry wood, 23 supplied with raker tooth blade for green wood ERGO™ handle with knuckle protector gives ergonomic comfort and safety Made from high quality steel and protected from rust and corrosion by a coating of high-impact enamel paint Better and stronger blade ...
Stanley® 20-045, FatMax® Saw 15" Blade is 15% thicker than conventional saws for straighter cuts with less binding. SharpTooth™ Saw Technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws. Induction-hardened teeth stay sharp up to 5X longer than standard teeth. Thick, ergonomically designed grip resists slipping and adds comfort. Back of saw can be used to mark 45° and 90° angles.
Features: XT hardpoint teething, 7 TPI Spare blades are available A general-purpose folding saw for cutting both green and dry wood, plastic, bone etc. Specially designed for wild-life enthusiasts, hunting and campers Blade specially coated for rust protection and low-friction Two-component plastic handle for perfect grip, with leather strap Safety lock, locked also when folded
Features: A handsaw for cutting Timber Handsaw for coarse cutting Fleam-toothed, non-hardpoint, can be re-sharpened by using the file 272 Effective on the push as well as on the pull stroke Handle with a perfect rubberised grip and good sawing support Comfortable screwed two-component handle can be used as a 45° and 90° marking guide Aimed at professional users, the ProfCut™ handsaws feature a coarse iileable fleem toothing
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Fine . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity is 6 .