Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079057

MPN #: EX401-18B

C.S. Unitec EX401-18B Flat Scraper, Copper Beryllium, 11/16" x 12"

Product Description
C.S. Unitec EX401-18B Flat Scraper, Copper Beryllium, 11/16" x 12"



Features:
  • Flat scraper with plastic handle
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Blade Width11/16 in

Product Details

Manufacturers Part NumberEX401-18B
Blade MaterialCopper Beryllium
BrandC.S. Unitec