CPR Disposable Mask, 80201
Write a Review
|
Questions & Answers (0)
Product Description
Disposable CPR mask with one-way airway to prevent backflow from the victim.
CLEARANCE PRICE
$1.56was $6.90
Save $5.34 (77%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1/2 in |
| Height | 3-1/2 in |
| Weight | 0.1 lbs |
| Size | Adult |
Product Details
| Type | First Aid Kit Refill |
| Number of Pieces | 1 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Disposable CPR Mask |
| Manufacturers Part Number | 80201 |
| Brand | Medi-First |