Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ruffneck

Model # :WBB3151102

MPN #: CR1-600360-250-PD-01

Ruffneck™ CR1 Series Triton Corrosion-Resistant Washdown Unit Heater, 25000W, 600V, 3 Phase

Product Description
The Ruffneck™ CR1 Triton™ Unit Heater is a corrosion-resistant washdown heater, designed for non-hazardous locations and applications using water pressure of less than 70 psi.

Features:
  • Washdown Unit Heater c/w T'stat - 480V 3Ø 10kW
  • Ruffneck™ CR1 Triton™ Series is a new generation of NEMA 4X corrosion-resistant washdown heaters. The first UL-listed Type 4X heater with models ranging from 3 kW to 39 kW.
  • The entire heater is NEMA Type 4X
  • Epoxy-coated fan blade
  • 16-gauge stainless-steel cabinet
  • Custom-configured stainless-steel elements
  • Optional built-in accessories
  • Stainless-steel wall/ceiling mounting kit
  • 120 V controls
  • Stainless-steel temperature high-limit
Benefits:
  • Increased safety and protection against water penetration
  • Added corrosion protection
  • Better resistance to corrosion for longer life
  • Improved heat distribution and corrosion protection
  • Flexibility and reduced field installation costs
  • Flexible options for mounting heater
  • Better contactor pull-in reliability
  • Increased safety and reliability
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Only
  • Blower Included


PRICE
$7,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width20-3/4 in
Height32-1/4 in
Weight130 lbs

Product Details

TypeWashdown Heater
ColorSilver
Amperage24.1 A
Wattage25000 W
Voltage600 V
Watts High25000 W
MaterialStainless Steel
Phase3
Manufacturers Part NumberCR1-600360-250-PD-01
BTU85300 BTU
BrandRuffneck

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL-CUL