Fibrelite Cradle Carabiner, 6"L, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Size | Universal |
Product Details
| Type | Carabiner |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Cradle Carabiner |
| Color | Black |
| Manufacturers Part Number | CQC2240M |
| Brand | Fibrelite |
Related Products
The original Personal Fall Limiter is now part of the PLUS family of newly redesigned self-retracting lifelines, rated to provide protection for up to a 420lb (190.5 kg) worker, showcasing new user-friendly labels and design that aligns with Honeywell Miller harnesses. Part of our Self-Retracting Lifeline (SRL) family, Personal Fall Limiters are wearable fall protection, well-suited for workers who value mobility on the jobsite and need to reduce fall clearance requirements. Features: Increased Weight Rating Increased weight rating up to 420lbs (190.5 kg) - OSHA Meets requirements of ...
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) is designed for ease of use and is ideal for direct connection to most safety harnesses. These SRL's are specifically designed for "hot work" environments such as welding and foundry work. Available in single leg and twin leg models. Nano Lok™ is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your ...
The Fibrelight Cradle is a Man Overboard Recovery Device that has the versatility to recover casualties into many different types and sizes of vessels. It can be operated by a single crewmember and used as a boarding ladder, scramble net and stretcher. The Fibrelight Cradle is lighter, more compact, better value and a more versatile than any comparable MOB recovery device on the market. The Cradle requires only regular inspections and minimal maintenance, so there is no requirement to pay for annual servicing. The Cradle has been primarily designed for use on rescue craft, rigid ...
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) is designed for ease of use and is ideal for direct connection to most safety harnesses. These SRL's are specifically designed for "hot work" environments such as welding and foundry work. Available in single leg and twin leg models. Nano Lok™ is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your ...
3M DBI-SALA Nano-Lok Twin-Leg Arc Flash Self-Retracting Lifeline, Quick Connect Web & Carabiner, 8'L
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is lightweight with a compact design and industrial-strength durability. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline offers versatility for many different industrial applications. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline is ideal for direct connection to most harnesses. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from that suit almost any application. 3M™ DBI-SALA® ...