Boomerang Tool Company premium line of retractable fishing gear Tethers are made in the USA with globally sourced materials with a strong molded Black polycarbonate case, Stainless steel spring, and convenient easy change end fittings so you can change your tools with just a pinch. Using the universal wire end fitting, attach your fishing tools to the tough retractable cord Made with DuPont™ Kevlar ® fiber. When your fishing tool tether is secure, grab the tool and let it go, the built-in tether retracts back into place until you need it again. You can always count on Boomerang Tool Company's retractable fishing equipment to securely tether your fishing pliers, landing net, and other fishing tools so they'll always be handy and never lost. The Small Gear Tether has a 24" reach and 4oz retraction force.
T-Reign Fishing Retractable Gear Tether 0TRG-311 - Small 24"Extention Black Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1 in |
| Height | 7 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Fishing Gear Tether |
| Color | Black |
| Accessory Type | Tactical Gear |
| End Fitting | Wire Loop |
| Style | Small |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TRG-311 |
| Retraction Force | 4 Oz. |
| Brand | T-Reign |
Warranty
| Warranty | Lifetime |