Adam Equipment SHS300a Digital Crane Scale 330lb x 0.04lb W/ Hook, Remote Control
Write a Review
|
Questions & Answers (0)
Product Description
Reliable performance, durable construction, and versatility make the SHS Digital Crane Scale unmatched for value in industrial weighing. With basic weighing. The easy-to-use SHS is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large 15 mm RED LED display, Features AA batteries / rechargeable battery, three button infrared remote control, color-coded keypad, two weighing units lbs and kg. 360-degree rotating display, automatic power off, low battery indicator, Polycarbonate indicator housing, chrome plated steel hook and catch, display hold, and external calibration. 1 Year Warranty.
PRICE
$564.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/16 in |
| Height | 11-5/8 in |
| Weight Capacity | 330 lbs |
| Weight | 3 lbs |
| Readability | 0.04 lbs |
Product Details
| Type | Crane Scale |
| Display | LED |
| Color | Cream, Red |
| Series | SHS |
| Power Source | AC/DC with Rechargeable Battery |
| Dual Readability | No |
| Voltage | 12 V |
| Material | Polycarbonate |
| Description | Crane Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | SHS 300a |
| Brand | Adam Equipment |