Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412654

Global Industrial™ Heavy-Duty LED Digital Crane Scale w/ Remote, 6,000 lb x 1 lb

Product Description
✓ Durable cast aluminum housing ideal for harsh environments
✓ Remote captures weight from 100 feet away
✓ Battery charge lasts up to 100 hours

Record accurate weight values with the Global Industrial™ Heavy-Duty LCD Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 6.57" W x 10.16" L x 24.80" H. 1-Year Limited Warranty.

  • Scale is not Measurement Canada approved. Electrical plug is cUL approved.
  • Operation temperature and humidity: 15°F - 105°F;90% Relative Humidity (RH).
  • Storage temperature: -5°F - 140°F.
  • Battery power: 6v/3.2Ah.
  • Capacity in pounds: 6,000 lb.
  • PRICE
    $575.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10-3/16 in
    Width6-9/16 in
    Height24-13/16 in
    Weight Capacity6000 lbs
    Weight26.5 lbs
    Readability1 lbs
    Unit of Measurementlb, kg

    Product Details

    TypeCrane Scale
    DisplayLED
    ColorBlue
    Power SourceAdapter & Lead-Acid Rechargeable Battery
    Voltage100 - 240 V
    MaterialAluminum Alloy
    Battery Life Hours100
    Manufacturers Part Number412654
    Legal for TradeNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr