Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB1510103

MPN #: 1501193

Buyers Wind Deflector For Ladder Racks - 1501193

Product Description
This universal fit wind deflector is designed for use with varying ladder racks. The deflector reduces wind noise. The 40" black powder coated deflector installs quickly on most ladder racks with included stainless steel hose clamps.

PRICE
$50.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width5-3/4 in
Height3 in
Weight4 lbs

Product Details

Mounting LocationClamp On
MaterialSteel
Package Quantity1
DescriptionWind Deflector
ColorBlack
Manufacturers Part Number1501193
Compatible Part/Model Number1501100, 1501200, 1501210, 1501300
BrandBuyers Products