Crayola 5200023051 Staonal Marking Crayons, Black, 8/Box
|
Questions & Answers (0)
Product Description
Permanent and waterproof wax crayons are excellent for marking on cardboard, paper, wood, aluminum and Plexiglas®. Jumbo sized, they're big enough for all jobs and won't get lost in a tool box. Color(s): Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.05
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Crayon - Classic |
| Color | Black |
| GTIN | 00071662200510 |
| Age Recommendation | 4+ |
| Style | Crayon |
| Subject | Art |
| Package Quantity | 8/Pack |
| Description | Staonal Marking Crayons, Black |
| Manufacturers Part Number | 5200023051 |
| Grade | Pre K - 3 |
| Brand | Crayola |
Compliance & Certifications
| Certifications | AP Certified Nontoxic |