Crayola® Large Washable Crayons, Nontoxic, Assorted, 8/Box
Write a Review
|
Questions & Answers (0)
Product Description
Bright washable large crayons are ideal for children ages 18 months to five years. Crayon easily washes off most walls and nonporous surfaces as well as most children's clothing and fabric with warm water and a sponge. Each individual crayon is 4" long and 7/16" in diameter. Crayons are certified nontoxic and conform to ASTM D-4236.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.96
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Washable |
| Subject | Art |
| Package Quantity | 8/Pack |
| Description | Large Washable Crayons |
| Color | Assorted |
| Manufacturers Part Number | 523280 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Age Recommendation | 4+ |
| Brand | Crayola |