Mr. Sketch® Scented Watercolor Marker - Chisel Tip - 12 Colors - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
With their vibrant colors and fun, evocative scents, Mr. Sketch Scented Markers help inspire your child's imagination. These markers feature versatile chisel tips that produce three different line widths, so kids can easily pivot between a precise point and wide brush-like strokes without switching markers. And thanks to the large cylinder design, the markers are easy for little hands to grip and use.
Color Assortment Includes: Black/Licorice; Blue/Blueberry; Brown/Cinnamon; Dark Green/Apple; Green/Mint; Magenta/Raspberry; Orange/Orange; Pink/Watermelon; Purple/Grape; Red/Cherry; Turquoise/Fruit Punch; Yellow/Banana
Color Assortment Includes: Black/Licorice; Blue/Blueberry; Brown/Cinnamon; Dark Green/Apple; Green/Mint; Magenta/Raspberry; Orange/Orange; Pink/Watermelon; Purple/Grape; Red/Cherry; Turquoise/Fruit Punch; Yellow/Banana
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Permanent Marker |
| Type | Marker |
| Style | Art Markers |
| Country of Origin | Made in USA |
| Subject | Art |
| Description | Scented Watercolor Markers |
| Package Quantity | 12/Pack |
| Manufacturers Part Number | 20072TL |
| Grade | Pre K - 3 |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Washable | No |
| Brand | Mr. Sketch |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |