Crayola® Markers Classpack, Broad Line, 16 Assorted Colors, 256/Box
Write a Review
|
Questions & Answers (0)
Product Description
Classpack markers make it economical and convenient to provide students with all the markers they need. Classic, long-lasting, durable Crayola® markers lay down brilliant color and don't bleed through typical paper. Water-based ink doesn't bleed through most paper and can be revived within seconds in warm water if caps are left off. Durable nibs are safely secured in barrels. Versatile 5" x 5/8" markers with conical tips write at any angle. Extended caps offer safety and identify the color of the ink. Markers are certified AP nontoxic and conform to ASTM D-4236. Classpack includes 25 each of red, orange, yellow, green, blue, purple, brown and black. Plus six reusable desktop plastic bins for easy distribution and storage. Additional replacement marker caps included.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Permanent Marker |
| Type | Marker |
| Art Supply Type | Permanent Marker |
| Subject | Art |
| Package Quantity | 256/Pack |
| Description | Markers Classpack |
| Color | Assorted |
| Manufacturers Part Number | 588201 |
| Grade | 4 - 8 |
| Age Recommendation | 8+ |
| Brand | Crayola |