Crayola® Crayons Classpack, 8 Colors, 800/Box
Write a Review
|
Questions & Answers (0)
Product Description
Crayola Crayon Classpack offers a brilliant assortment with true hues and pigments and smooth, even laydown. Assorted colors include red, blue, green, yellow, orange, violet, brown and black. Crayons are permanent, waterproof and certified AP nontoxic, conforming to ASTM D-4236. Compartmentalized packaging provides a convenient reusable storage unit.
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Classic |
| Subject | Art |
| Package Quantity | 800/Pack |
| Description | Crayons Classpack |
| Color | Assorted |
| Manufacturers Part Number | 528008 |
| Grade | Pre K - 3 |
| Age Recommendation | 4+ |
| Brand | Crayola |