Crayola® Mini Twistable Crayons, Nontoxic, Assorted, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Mini Twistables are a fun size and provide more color variety with 24 different colors. Each crayon is a unique plastic barrel that can twist up and eliminates the need to sharpen tips or peel labels. Clear barrels also let kids see how much crayon they have left. Twistable crayon set includes 24 teacher-preferred colors in a reusable pouch.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Classic |
| Subject | Art |
| Package Quantity | 24/Pack |
| Description | Mini Twistable Crayons |
| Color | Assorted |
| Manufacturers Part Number | 529724 |
| Grade | Pre K - 3 |
| Age Recommendation | 4+ |
| Brand | Crayola |