Crayola® Washable Super Tips Markers with Silly Scents, Assorted, 20/Set
Write a Review
|
Questions & Answers (0)
Product Description
Markers have a durable tip that is smooth, not scratchy. The smooth tip is double-duty; use the side of the tip for coloring in large areas and the point for adding details. They are perfect for drawing, coloring and writing.
Color Assortment Includes: Black/Burnt Marshmallow, Blood Red/Wildwood, Blue, Brown, Flesh, Glass Green, Gray, Green, Lavender, Light Blue, Light Brown, Magenta, Olive Green, Orange/Orange, Pale Pink, Sun Yellow, Turquoise, Violet, Yellow/Lemon.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Color Assortment Includes: Black/Burnt Marshmallow, Blood Red/Wildwood, Blue, Brown, Flesh, Glass Green, Gray, Green, Lavender, Light Blue, Light Brown, Magenta, Olive Green, Orange/Orange, Pale Pink, Sun Yellow, Turquoise, Violet, Yellow/Lemon.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Washable Marker |
| Type | Marker |
| Color | Assorted |
| Age Recommendation | 6+ |
| Style | Washable Marker |
| Subject | Art |
| Description | Washable Super Tips Markers with Silly Scents |
| Package Quantity | 20/Pack |
| Manufacturers Part Number | 588106 |
| Grade | 4 - 8 |
| Washable | Yes |
| Brand | Crayola |
Compliance & Certifications
| Certifications | ACMI Certified Nontoxic,Conforms to ASTM D 4236 |