N'Joy® Sugar Foods Non-Dairy Powdered Creamer, Cream, 12 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Nondairy creamer comes in a convenient canister for pouring and consistently delivers rich creamy taste. Creamer is the perfect substitute for milk, cream or half-and-half. Formula dissolves instantly and smoothly. Creamer contains 0 mg. cholesterol, 0 mg. sodium and 0 g. trans-fat.
PRICE
$4.17
24
24
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Premeasured | No |
| Type | Non-Dairy |
| Flavor | Cream |
| Package Quantity | 1 |
| Description | Powder Canister |
| Manufacturers Part Number | SUG90780 |
| Brand | N'Joy |
Compliance & Certifications
| Certifications | Kosher Certified |